Motion
80070 ACME NUT 3/4-10 LH

NOOK INDUSTRIES
80070 ACME NUT 3/4-10 LH

ACME Bronze Nut - 0.7500 in Nominal Screw Diameter, Left Hand Thread Direction, 25 % Efficiency Rating, 0.064 in-lbs Torque
MI ITEM #01261148
MFR #80070 ACME NUT 3/4-10 LH
Your Price$95.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
80070 ACME NUT 3/4-10 LH

ACME Bronze Nut - 0.7500 in Nominal Screw Diameter, Left Hand Thread Direction, 25 % Efficiency Rating, 0.064 in-lbs Torque
MI ITEM #01261148
MFR #80070 ACME NUT 3/4-10 LH

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$95.36/each(List $138.27)

Overview

Mfr description
80070 ACME NUT 3/4-10 LH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Specifications

  • Accessory Type
    ACME Bronze Nut
  • Nominal Screw Diameter
    0.7500 in
  • Threads Per Inch
    10
  • Thread Direction
    Left Hand
  • Efficiency Rating
    25 %
  • Torque
    0.064 in
  • Dynamic Torque
    2812 in
  • Static Torque
    9000 in
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought