Motion
1010G HUB RIGID EXP BLT RSB

FALK
1010G HUB RIGID EXP BLT RSB

Gear Coupling Hub - 1010, 1/2 to 2-3/8 in, Rough Stock Bore, Flex-Rigid, Rigid-Rigid
Mi Item #01261205
MFR #1010G HUB RIGID EXP BLT RSB
Price$439.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G HUB RIGID EXP BLT RSB

Gear Coupling Hub - 1010, 1/2 to 2-3/8 in, Rough Stock Bore, Flex-Rigid, Rigid-Rigid
Mi Item #01261205
MFR #1010G HUB RIGID EXP BLT RSB

Mfr description
1010G/1GF HUB, RIGID EXP BLT RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$439.37/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 2-3/8 in
  • Coupling Overall Length
    3-1/2 in
  • Coupling Size Code
    1010
  • Hub Diameter
    3.3 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.56 in
  • Sleeve Outside Diameter
    4.56 in
  • Weight
    10.50 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid, Rigid-Rigid
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203680
  • Max Rpm
    8000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    10080 in
  • UPC_NO
    782934006807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)