Motion
BD1220
Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Deep Type
MI ITEM #01261224
MFR #BD1220
List Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Deep Type
MI ITEM #01261224
MFR #BD1220

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.75/each for your price

Overview

Mfr description
BD1220 SKT;3/8;12PT;DP;5/8
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/8 in
  • Socket Points
    12 PT
  • Overall Length
    2-7/32 in
  • Manufacturer Upc Number
    697950214573
  • UPC_NO
    697950214573
  • Single Part Height
    0.86 in
  • Single Part Length
    2.51 in
  • Single Part Width
    0.86 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought