Motion
80078
High Pressure, High Temperature Anti-Seize Lubricant - 8 oz, Can, Color: Silver
MI ITEM #01261254
MFR #80078
Price$40.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure, High Temperature Anti-Seize Lubricant - 8 oz, Can, Color: Silver
MI ITEM #01261254
MFR #80078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.04/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.78 lbs

Details

  • Color
    Silver
  • Composition
    Aluminum, Calcium Oxide, Copper, Graphite, Mineral Oil, Naphtha, Petroleum Distillates
  • Container Type
    Can
  • Max Operating Temperature
    1600 °F
  • Min Operating Temperature
    -60 °F
  • Temperature Range
    -51 to +1600 °F
  • Type
    High Pressure, High Temperature
  • UPC_NO
    686226800787
  • Working Temperature
    -60 to 1600 °F

Overview

Mfr description
80078 ANTI-SEIZE LUBRICANT 133K, 8OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought