Motion
12531
Double Lip Oil Seal - Solid, 1.250 in Shaft Dia., 2.062 in OD, 0.250 in Overall Width, CRWA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01261292
MFR #12531
List Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.250 in Shaft Dia., 2.062 in OD, 0.250 in Overall Width, CRWA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01261292
MFR #12531

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.42/each for your price

Overview

Mfr description
12531 VITON OIL SEAL
  • SKF Wave lip seal has a metal OD and delivers industry's highest pump rate
  • Sinusoidal motion of this seal generates up to 30% less heat and 20% less friction
  • Easy installation and a firm and accurate fit in the housing bore

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.250 in
  • Outside Diameter
    2.062 in
  • Overall Width
    0.250 in
  • Design Type
    CRWA1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Wave Lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311011334
  • Compatible Wear Sleeves
    99125;99817
  • Compatible V-Rings
    400320;400321;400324;400325
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought