Motion
BD1226
SKT,3/8,12PT,DP,13/16
MI ITEM #01261297
MFR #BD1226
List Price$16.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,12PT,DP,13/16
MI ITEM #01261297
MFR #BD1226

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$16.99/each for your price

Overview

Mfr description
BD1226 SKT;3/8;12PT;DP;13/16
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13/16 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950214603
  • UPC_NO
    697950214603
  • Single Part Height
    1.05 in
  • Single Part Length
    2.79 in
  • Single Part Width
    1.05 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought