Motion
BM611
SKT,3/8,6PT,11MM
MI ITEM #01261486
MFR #BM611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,6PT,11MM
MI ITEM #01261486
MFR #BM611

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BM611 SKT;3/8;6PT;STD;11MM
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    11 mm
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950214894
  • UPC_NO
    697950214894
  • Single Part Height
    0.62 in
  • Single Part Length
    1.08 in
  • Single Part Width
    0.62 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought