Motion
BA5
SKT,3/8,BIT,HEX,5/32
MI ITEM #01261514
MFR #BA5
List Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,BIT,HEX,5/32
MI ITEM #01261514
MFR #BA5

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$17.20/each for your price

Overview

Mfr description
BA5 SKT;3/8;HEX;BIT;5/32
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/32 in
  • Socket Points
    Hex Bit
  • Manufacturer Upc Number
    697950214498
  • UPC_NO
    697950214498
  • Single Part Height
    0.69 in
  • Single Part Length
    2.68 in
  • Single Part Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought