Motion
452
Drive Plate - 5.9840 in, 5.9940 in, Scotseal Installation Tool
Mi Item #01261520
MFR #452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Plate - 5.9840 in, 5.9940 in, Scotseal Installation Tool
Mi Item #01261520
MFR #452

Mfr description
452 TOOL
  • Drive plate with matching seal numbers 42623, 42624 and 42631.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.9940 in
  • Weight
    4.86 lbs

Details

  • Bore Range
    5.9840 in
  • Manufacturer Upc Number
    085311000970
  • Tool Type
    Scotseal Installation Tool
  • UPC_NO
    085311000970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)