Motion
80105 ACME NUT 1-5 LH

NOOK INDUSTRIES
80105 ACME NUT 1-5 LH

ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Left Hand Thread Direction, 34 % Efficiency Rating, 0.094 in-lbs Torque
Mi Item #01261549
MFR #80105 ACME NUT 1-5 LH
Price$199.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
80105 ACME NUT 1-5 LH

ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Left Hand Thread Direction, 34 % Efficiency Rating, 0.094 in-lbs Torque
Mi Item #01261549
MFR #80105 ACME NUT 1-5 LH

Mfr description
80105 ACME NUT 1-5 LH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.51/each

Specifications

Dimensions

  • Dynamic Torque
    5000 in
  • Nominal Screw Diameter
    1.0000 in
  • Threads Per Inch
    5
  • Torque
    0.094 in
  • Weight
    0.5 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    34 %
  • Static Torque
    16000 in
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)