Motion
80106 ACME NUT 1-6 LH

NOOK INDUSTRIES
80106 ACME NUT 1-6 LH

ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Left Hand Thread Direction, 30 % Efficiency Rating, 0.089 in-lbs Torque
MI ITEM #01261565
MFR #80106 ACME NUT 1-6 LH
Your Price$199.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
80106 ACME NUT 1-6 LH

ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Left Hand Thread Direction, 30 % Efficiency Rating, 0.089 in-lbs Torque
MI ITEM #01261565
MFR #80106 ACME NUT 1-6 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$199.76/each(List $229.73)

Overview

Mfr description
80106 ACME NUT 1-6 LH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Specifications

  • Accessory Type
    ACME Bronze Nut
  • Nominal Screw Diameter
    1.0000 in
  • Threads Per Inch
    6
  • Thread Direction
    Left Hand
  • Efficiency Rating
    30 %
  • Torque
    0.089 in
  • Dynamic Torque
    5000 in
  • Static Torque
    16000 in
  • Weight
    0.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text