Motion
1611-037301

GITS MFG CO
1611-037301

1611-037301
Mi Item #01261579
MFR #1611-037301
Price$301.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GITS MFG CO
1611-037301

1611-037301
Mi Item #01261579
MFR #1611-037301

Mfr description
1611-037301 BREATHER VENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.21/each

Specifications

Dimensions

  • Fitting Thread Size
    3/8-18 in
  • Head Angle
    Straight
  • Operating Pressure
    0 to 0.5 (Vacuum Relief) psi, 4 ±0.5 (Pressure Relief) psi
  • Overall Height
    2.187 in
  • Shank Length
    0.562 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)