Motion
8694
Double Lip Oil Seal - Solid, 0.875 in Shaft Dia., 1.497 in OD, 0.313 in Overall Width, CRWA5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01261586
MFR #8694
Price$40.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 0.875 in Shaft Dia., 1.497 in OD, 0.313 in Overall Width, CRWA5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01261586
MFR #8694

Mfr description
8694 VITON OIL SEAL
  • CRW5 and CRWA5 Wave seals are designed to withstand moderate pressure differentials
  • SKF Wave lip seal has a metal OD and delivers industry's highest pump rate
  • Sinusoidal motion of this seal generates up to 30% less heat and 20% less friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.01/each

Specifications

Dimensions

  • Outside Diameter
    1.497 in
  • Overall Width
    0.313 in
  • Shaft Diameter
    0.875 in
  • Weight
    0.04 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400220;400221;400224;400225
  • Compatible Wear Sleeves
    99087;99812
  • Construction Description
    Oil seal, SKF WAVE lip, pressure
  • Design Type
    CRWA5
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Wave Lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311006934
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    50 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Pumps, gearboxes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)