Overview
Mfr description
1631-012001 BREATHER VENT
Specifications
- Head AngleStraight
- Fitting Thread Size1/8-27 in
- Fitting Thread TypeNPT
- MaterialSteel
- FinishZinc
- Hex Size1/2 in
- Overall Height1-9/32 in
- Shank Length5/8 in
- Overall Width1/9-32 in
- Thread Size1/8 in
- Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data