Motion
11702
Nitrile Oil Seal - Solid, 1.181 in Shaft Dia., 2.563 in OD, 1.331 in Overall Width, HMSW108 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01261606
MFR #11702
List Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.181 in Shaft Dia., 2.563 in OD, 1.331 in Overall Width, HMSW108 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01261606
MFR #11702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.33/each for your price

Overview

Mfr description
11702 OIL SEAL
  • Metal-Case O.D.
  • Spring-Loaded
  • Single-Lip For Sealing With Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.181 in
  • Outside Diameter
    2.563 in
  • Overall Width
    1.331 in
  • Design Type
    HMSW108
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HMSW108 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    085311010436
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Weight
    0.13 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text