Specifications
Dimensions
- Fitting Thread Size1/4-18 in
- Head AngleStraight
- Hex Size3/4 in
- Overall Height1-11/32 in
- Overall Width3/4 in
- Shank Length7/8 in
- Thread Size1/4 in
Details
- FinishZinc
- Fitting Thread TypeNPT
- MaterialSteel
- Thread TypeNPT