Specifications
Dimensions
- Fitting Thread Size3/8-18 in
- Head AngleStraight
- Hex Size3/4 in
- Overall Height1-11/32 in
- Overall Width1-11/32 in
- Shank Length7/8 in
- Thread Size3/8 in
Details
- FinishZinc
- Fitting Thread TypeNPT
- MaterialSteel
- Thread TypeNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)