Motion
1631-050001

GITS MFG CO
1631-050001

1631-050001
MI ITEM #01261658
MFR #1631-050001
Price$24.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GITS MFG CO
1631-050001

1631-050001
MI ITEM #01261658
MFR #1631-050001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.61/each

Specifications

Dimensions

  • Fitting Thread Size
    1/2-14 in
  • Head Angle
    Straight
  • Hex Size
    7/8 in
  • Overall Height
    1-15/32 in
  • Overall Width
    1-15/32 in
  • Shank Length
    1.0000 in
  • Thread Size
    1/2 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT

Overview

Mfr description
1631-050001 BREATHER VENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought