Specifications
Dimensions
- Fitting Thread Size3/4-14 in
- Head AngleStraight
- Hex Size1-1/2 in
- Overall Height1-11/16 in
- Overall Width1-11/16 in
- Shank Length1-1/2 in
- Thread Size3/4 in
Details
- FinishZinc
- Fitting Thread TypeNPT
- MaterialSteel
- Thread TypeNPT
Overview
Mfr description
1631-075001 BREATHER VENT