Overview
Mfr description
BLK3711 WR;ANG;BK;7/16
- Same Opening Both Ends
- 15° 60° Openings Give 4 Turning Angles
- Small Head And Thin Stem for Tight Areas
- Satin Chrome Finish
- Made in U.S.A
Specifications
- Storage Dimension Length6.56 in
- Storage Dimension Width2.25 in
- Storage Dimension Height2.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data