Motion
1632-025001

GITS MFG CO
1632-025001

1632-025001
MI ITEM #01261711
MFR #1632-025001
Price$18.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GITS MFG CO
1632-025001

1632-025001
MI ITEM #01261711
MFR #1632-025001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.27/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-18 in
  • Head Angle
    Straight
  • Hex Size
    3/4 in
  • Overall Height
    1-11/32 in
  • Overall Width
    1-11/32 in
  • Shank Length
    7/8 in
  • Thread Size
    1/4 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT

Overview

Mfr description
1632-025001 BREATHER VENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought