Overview
Mfr description
1632-037001 BREATHER VENT
Specifications
- Head AngleStraight
- Fitting Thread Size3/8-18 in
- Fitting Thread TypeNPT
- MaterialSteel
- FinishZinc
- Hex Size3/4 in
- Overall Height1-11/32 in
- Shank Length7/8 in
- Overall Width1-11/32 in
- Thread Size3/8 in
- Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data