Motion
BLK3717
Open End Wrench - 13/16 in, Angled Head Type, Double End, Alloy Steel Material, Black Oxide Finish
MI ITEM #01261731
MFR #BLK3717
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 13/16 in, Angled Head Type, Double End, Alloy Steel Material, Black Oxide Finish
MI ITEM #01261731
MFR #BLK3717

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BLK3717 WR;ANG;BK;13/16
  • Same Opening Both Ends
  • 15° 60° Openings Give 4 Turning Angles
  • Small Head And Thin Stem for Tight Areas
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    13/16 in
  • Overall Length
    7-5/8 in
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Angle of Offset
    15 °, 60 °
  • Storage Dimension Length
    8.12 in
  • Storage Dimension Width
    2.56 in
  • Storage Dimension Height
    2 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought