Motion
80124 ACME NUT 1-1/4-4 LH

NOOK INDUSTRIES
80124 ACME NUT 1-1/4-4 LH

ACME Bronze Nut - 1.2500 in Nominal Screw Diameter, Left Hand Thread Direction, 34 % Efficiency Rating, 0.117 in-lbs Torque
MI ITEM #01261734
MFR #80124 ACME NUT 1-1/4-4 LH
List Price$321.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
80124 ACME NUT 1-1/4-4 LH

ACME Bronze Nut - 1.2500 in Nominal Screw Diameter, Left Hand Thread Direction, 34 % Efficiency Rating, 0.117 in-lbs Torque
MI ITEM #01261734
MFR #80124 ACME NUT 1-1/4-4 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.53/each for your price

Overview

Mfr description
80124 ACME NUT 1-1/4-4 LH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Specifications

  • Accessory Type
    ACME Bronze Nut
  • Nominal Screw Diameter
    1.2500 in
  • Threads Per Inch
    4
  • Thread Direction
    Left Hand
  • Efficiency Rating
    34 %
  • Torque
    0.117 in
  • Dynamic Torque
    7812 in
  • Static Torque
    25000 in
  • Weight
    1.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought