Motion
1632-050001

GITS MFG CO
1632-050001

1632-050001
Mi Item #01261747
MFR #1632-050001
Price$24.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GITS MFG CO
1632-050001

1632-050001
Mi Item #01261747
MFR #1632-050001

Mfr description
1632-050001 BREATHER VENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.58/each

Specifications

Dimensions

  • Fitting Thread Size
    1/2-14 in
  • Head Angle
    Straight
  • Hex Size
    7/8 in
  • Overall Height
    1-15/32 in
  • Overall Width
    1-15/32 in
  • Shank Length
    1.0000 in
  • Thread Size
    1/2 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)