Motion
1632-075001

GITS MFG CO
1632-075001

1632-075001
MI ITEM #01261764
MFR #1632-075001
Price$42.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GITS MFG CO
1632-075001

1632-075001
MI ITEM #01261764
MFR #1632-075001

Mfr description
1632-075001 BREATHER VENT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.71/each

Specifications

Dimensions

  • Fitting Thread Size
    3/4-14 in
  • Head Angle
    Straight
  • Hex Size
    1-1/2 in
  • Overall Height
    1-11/16 in
  • Overall Width
    1-11/16 in
  • Shank Length
    1-1/2 in
  • Thread Size
    3/4 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)