Overview
Mfr description
1637-025800 BREATHER VENT
Specifications
- Head AngleStraight
- Fitting Thread Size1/4-18 in
- Fitting Thread TypeNPT
- MaterialSteel
- FinishZinc
- Hex Size11/16 in
- Overall Height1-1/2 in
- Shank Length5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data