Motion
BLK3723
Open End Wrench - 1-1/4 x 1-1/4 in, Angled Head Type, Double End, Alloy Steel Material, Black Oxide Finish
MI ITEM #01261791
MFR #BLK3723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 1-1/4 x 1-1/4 in, Angled Head Type, Double End, Alloy Steel Material, Black Oxide Finish
MI ITEM #01261791
MFR #BLK3723

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BLK3723 WR;ANG;BLK;1-1/4
  • Same Opening Both Ends
  • 15° 60° Openings Give 4 Turning Angles
  • Small Head And Thin Stem for Tight Areas
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-1/4 x 1-1/4 in
  • Overall Length
    11-3/4 in
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Angle of Offset
    15 °, 60 °
  • Storage Dimension Length
    12.31 in
  • Storage Dimension Width
    3.56 in
  • Storage Dimension Height
    2.63 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought