Overview
Mfr description
BLK-1224 WR;SERV;ANG;BK;3/4
- Made in U.S.A
Specifications
- Wrench TypeAngled Head
- Number Of EndsSingle End
- Wrench Size3/4 in
- Measurement SystemImperial
- Head AngleOffset
- Overall Length6-1/4 in
- Finish CoatingBlack
- Angle of Offset30 °
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data