Specifications
Dimensions
- Head AngleOffset
- Overall Length6-7/8 in
- Wrench Size1 in
Details
- Angle of Offset30 °
- Finish CoatingBlack
- Manufacturer Catalog
- Measurement SystemImperial
- Number Of EndsSingle End
- Wrench TypeAngled Head
Overview
Mfr description
BLK1232 WR;SERV;ANG;BK;1
- Thin Pattern Short Handle
- For Packing Nuts, Jam Nuts & Fittings
- Also Called Pump WrenchBlack Industrial Finish
- Made in U.S.A