Motion
23483 KIT
Oil Seal Kit - Seal & Wear Sleeve, 2.362 in Shaft Dia., 3.937 in OD, 1.063 in Width, Nitrile Lip
MI ITEM #01261874
MFR #23483 KIT
List Price$88.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Wear Sleeve, 2.362 in Shaft Dia., 3.937 in OD, 1.063 in Width, Nitrile Lip
MI ITEM #01261874
MFR #23483 KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.23/each for your price

Overview

Mfr description
23483 SEAL

Specifications

  • Assembly Type
    Seal & Wear Sleeve
  • Shaft Diameter
    2.362 in
  • Outside Diameter
    3.937 in
  • Width
    1.063 in
  • Lip Material
    Nitrile
  • Kit Consist of
    (1) 26500 Seal, (1) 86208 Sleeve
  • Operating Temperature Range
    -40 to 250 °F
  • Manufacturer Upc Number
    085311025829
  • UPC_NO
    085311025829
  • Weight
    0.56 lbs
  • Overall Width
    1.063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought