Motion
BLK1240
Service Wrench - 1-1/4 in, Single End Wrench, 30 °, Offset, 7 in OAL, Black Finish
MI ITEM #01261893
MFR #BLK1240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 1-1/4 in, Single End Wrench, 30 °, Offset, 7 in OAL, Black Finish
MI ITEM #01261893
MFR #BLK1240

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    7 in
  • Wrench Size
    1-1/4 in

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Black
  • Manufacturer Catalog
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Wrench Type
    Angled Head

Overview

Mfr description
BLK1240 WR;SERV;ANG;BK;1-1/4
  • Thin Pattern Short Handle
  • For Packing Nuts, Jam Nuts & Fittings
  • Also Called Pump WrenchBlack Industrial Finish
  • Made in U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought