Overview
Mfr description
1010-025001 EXPANSION CHAMBER
Specifications
- Head AngleStraight
- Fitting Thread Size1/2-14 in
- Fitting Thread TypeNPT
- MaterialSteel
- FinishZinc
- Hex Size3-5/8 Dia. in
- Overall Height3-11/16 in
- Shank Length1 in
- Overall Width3-5/8 in
- Thread Size1/2 in
- Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data