Specifications
Dimensions
- Fitting Thread Size1/2-14 in
- Head AngleStraight
- Hex Size2-7/8 Dia. in
- Overall Height1-1/4 in
- Overall Width2-7/8 in
- Shank Length1-1/4 in
- Thread Size1/2 in
Details
- FinishZinc
- Fitting Thread TypeNPT
- MaterialSteel
- Thread TypeNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)