Overview
Mfr description
1010-104001 EXPANSION CHAMBER
Specifications
- Head AngleStraight
- Fitting Thread Size3/8-18 in
- Fitting Thread TypeNPT
- MaterialSteel
- FinishZinc
- Hex Size2-5/8 Dia. in
- Overall Height2-5/8 in
- Shank Length1-1/8 in
- Overall Width3-7/16 in
- Thread Size3/8 in
- Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data