Motion
80152 ACME NUT 1-1/2-2 LH

NOOK INDUSTRIES
80152 ACME NUT 1-1/2-2 LH

ACME Bronze Nut - 1.5000 in Nominal Screw Diameter, Left Hand Thread Direction, 46 % Efficiency Rating, 0.173 in-lbs Torque
MI ITEM #01261972
MFR #80152 ACME NUT 1-1/2-2 LH
Price$431.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
80152 ACME NUT 1-1/2-2 LH

ACME Bronze Nut - 1.5000 in Nominal Screw Diameter, Left Hand Thread Direction, 46 % Efficiency Rating, 0.173 in-lbs Torque
MI ITEM #01261972
MFR #80152 ACME NUT 1-1/2-2 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$431.27/each

Specifications

Dimensions

  • Dynamic Torque
    11250 in
  • Nominal Screw Diameter
    1.5000 in
  • Threads Per Inch
    2
  • Torque
    0.173 in
  • Weight
    1.38 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    46 %
  • Static Torque
    36000 in
  • Thread Direction
    Left Hand

Overview

Mfr description
80152 ACME NUT 1-1/2-2 LH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought