Motion
37030
Double Lip Oil Seal - Solid, 3.740 in Shaft Dia., 4.646 in OD, 0.394 in Overall Width, HMSA7 Design, Silicone Rubber (MVQ) Lip Material
MI ITEM #01261975
MFR #37030
List Price$120.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.740 in Shaft Dia., 4.646 in OD, 0.394 in Overall Width, HMSA7 Design, Silicone Rubber (MVQ) Lip Material
MI ITEM #01261975
MFR #37030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.65/each for your price

Overview

Mfr description
37030 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.740 in
  • Outside Diameter
    4.646 in
  • Overall Width
    0.394 in
  • Design Type
    HMSA7
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Silicone Rubber (MVQ)
  • Lip Type
    Helix-CCW from air side
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -90 to 320 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311033312
  • Compatible Wear Sleeves
    99364;99369;99374
  • Compatible V-Rings
    400950;400951;400954;400955
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought