80154 ACME NUT 1-1/2-4 LH

Nook
80154 ACME NUT 1-1/2-4 LH

ACME Bronze Nut - 1.5000 in Nominal Screw Diameter, Left Hand Thread Direction, 30 % Efficiency Rating, 0.133 in-lbs Torque
MI ITEM #01261991
MFR #80154 ACME NUT 1-1/2-4 LH
List Price$345.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nook
80154 ACME NUT 1-1/2-4 LH

ACME Bronze Nut - 1.5000 in Nominal Screw Diameter, Left Hand Thread Direction, 30 % Efficiency Rating, 0.133 in-lbs Torque
MI ITEM #01261991
MFR #80154 ACME NUT 1-1/2-4 LH

Availability:
In Stock
In stock
Your Price$345.65/each(List $415.34)
Shipping

Overview

Mfr description
80154 ACME NUT 1-1/2-4 LH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Specifications

  • Accessory Type
    ACME Bronze Nut
  • Dynamic Torque
    11250 in
  • Efficiency Rating
    30 %
  • Nominal Screw Diameter
    1.5000 in
  • Static Torque
    36000 in
  • Thread Direction
    Left Hand
  • Threads Per Inch
    4
  • Torque
    0.133 in
  • Weight
    1.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text