Motion
1010-2
1010-2
Mi Item #01262006
MFR #1010-2
Price$137.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1010-2
Mi Item #01262006
MFR #1010-2

Mfr description
1010-2 EXPANSION CHAMBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.41/each

Specifications

Dimensions

  • Fitting Thread Size
    3/8-18 in
  • Head Angle
    Straight
  • Hex Size
    3-5/8 Dia. in
  • Overall Height
    2-3/8 in
  • Overall Width
    3-5/8 in
  • Shank Length
    7/8 in
  • Thread Size
    3/8 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)