Motion
80174 ACME NUT 1-3/4-4 LH

NOOK INDUSTRIES
80174 ACME NUT 1-3/4-4 LH

ACME Bronze Nut - 1.7500 in Nominal Screw Diameter, Left Hand Thread Direction, 26 % Efficiency Rating, 0.153 in-lbs Torque
MI ITEM #01262164
MFR #80174 ACME NUT 1-3/4-4 LH
Price$465.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
80174 ACME NUT 1-3/4-4 LH

ACME Bronze Nut - 1.7500 in Nominal Screw Diameter, Left Hand Thread Direction, 26 % Efficiency Rating, 0.153 in-lbs Torque
MI ITEM #01262164
MFR #80174 ACME NUT 1-3/4-4 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$465.74/each

Specifications

Dimensions

  • Dynamic Torque
    15312 in
  • Nominal Screw Diameter
    1.7500 in
  • Threads Per Inch
    4
  • Torque
    0.153 in
  • Weight
    3.05 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    26 %
  • Static Torque
    49900 in
  • Thread Direction
    Left Hand

Overview

Mfr description
80174 ACME NUT 1-3/4-4 LH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought