Motion
480294
Wear Sleeve - 2.9380 in; 74.63 mm Shaft Dia., 0.781 in Width
MI ITEM #01262364
MFR #480294
Price$95.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.9380 in; 74.63 mm Shaft Dia., 0.781 in Width
MI ITEM #01262364
MFR #480294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.51/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    2.9380 in; 74.63 mm
  • Overall Width
    0.9380 in
  • Shaft Diameter
    2.938 in
  • Weight
    0.73 lbs
  • Width
    0.9380 in, 23.83 mm
  • Width on Shaft
    0.781 in
  • Width Overall Width For Speedi Slv
    0.9380 in; 23.83 mm

Details

  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Other
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311047982

Overview

Mfr description
480294 SPEEDI-SLEEVE/SEAL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought