Motion
480303
Wear Sleeve - 3.0000 in; 76.20 mm Shaft Dia., 0.813 in Width
MI ITEM #01262378
MFR #480303
Price$158.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 3.0000 in; 76.20 mm Shaft Dia., 0.813 in Width
MI ITEM #01262378
MFR #480303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.59/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    3.0000 in; 76.20 mm
  • Overall Width
    1.0000 in
  • Shaft Diameter
    3.000 in
  • Weight
    0.86 lbs
  • Width
    1.0000 in, 25.40 mm
  • Width on Shaft
    0.813 in
  • Width Overall Width For Speedi Slv
    1.0000 in; 25.40 mm

Details

  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Other
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311048019

Overview

Mfr description
480303 SPEEDI-SLEEVE/SEAL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought