Motion
480325
Wear Sleeve - 3.250 in Shaft Dia., 0.813 in Width
MI ITEM #01262391
MFR #480325
List Price$159.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 3.250 in Shaft Dia., 0.813 in Width
MI ITEM #01262391
MFR #480325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.50/each for your price

Overview

Mfr description
480325 SPEEDI-SLEEVE/SEAL KIT

Specifications

  • Type of Product
    Speedi-Sleeve Kit
  • Width on Shaft
    0.813 in
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    Other
  • Trade / Brand Name
    SKF Wear Sleeve
  • UPC_NO
    085311048026
  • Weight
    0.86 lbs
  • Shaft Diameter
    3.250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text