Motion
BM614
SKT,3/8,6PT,14MM
MI ITEM #01262426
MFR #BM614
List Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,6PT,14MM
MI ITEM #01262426
MFR #BM614

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.38/each for your price

Overview

Mfr description
BM614 SKT;3/8;6PT;STD;14MM
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    14 mm
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950214924
  • UPC_NO
    697950214924
  • Single Part Height
    0.77 in
  • Single Part Length
    1.11 in
  • Single Part Width
    0.77 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought