Motion
1015G FLEX HUB 1.0000 NON-STK

FALK
1015G FLEX HUB 1.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1015G, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #01262490
MFR #1015G FLEX HUB 1.0000 NON-STK
Price$407.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G FLEX HUB 1.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1015G, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #01262490
MFR #1015G FLEX HUB 1.0000 NON-STK

Mfr description
1015G FLEX HUB 1.0000 NON-STK 1/4 X 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.03/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in, 25.40 mm
  • Bore Diameter
    1.0000 in
  • Bore Length
    1.9400 in, 49.28 mm
  • Container Size
    1
  • Coupling Overall Length
    4 in
  • Coupling Size Code
    1015G
  • Hub Diameter
    3.4 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    1.94 in
  • Maximum Bore
    0.9995 in, 25.39 mm
  • Maximum Bore Diameter
    0.9995 in, 25.39 mm
  • Min Bore Diameter
    0.9990 in, 25.37 mm
  • Outside Diameter
    3.4000 in
  • Overall Length
    1.9375 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    10.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flexible Style
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub, With Keyway
  • Flex Type
    Full Flex
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    0744660
  • Material
    Steel
  • Max Rpm
    6500 rpm
  • Number Of Pieces
    1
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Shaft Attachment
    Keyway
  • Torque Capacity
    20790 in
  • UPC_NO
    782934004902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)