Motion
BM619
SKT,3/8,6PT,19MM
MI ITEM #01262505
MFR #BM619
List Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,6PT,19MM
MI ITEM #01262505
MFR #BM619

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.40/each for your price

Overview

Mfr description
BM619 SKT;3/8;6PT;STD;19MM
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    19 mm
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950214979
  • UPC_NO
    697950214979
  • Single Part Height
    1.01 in
  • Single Part Length
    1.16 in
  • Single Part Width
    1.01 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought