Motion
BMD609
SKT,3/8,6PT,DP,9MM
MI ITEM #01262590
MFR #BMD609
List Price$14.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,6PT,DP,9MM
MI ITEM #01262590
MFR #BMD609

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.02/each for your price

Overview

Mfr description
BMD609 SKT;3/8;6PT;DP;9MM
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    9 mm
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950214733
  • UPC_NO
    697950214733
  • Single Part Height
    0.62 in
  • Single Part Length
    2.22 in
  • Single Part Width
    0.62 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought