Motion
1015G FLEX HUB 1.6235 NON STK

FALK
1015G FLEX HUB 1.6235 NON STK

Gear Coupling Hub - 1015, 1.6235 in, Finished with Keyway, Full Flex
MI ITEM #01262612
MFR #1015G FLEX HUB 1.6235 NON STK
Price$378.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G FLEX HUB 1.6235 NON STK

Gear Coupling Hub - 1015, 1.6235 in, Finished with Keyway, Full Flex
MI ITEM #01262612
MFR #1015G FLEX HUB 1.6235 NON STK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$378.98/each

Specifications

Dimensions

  • Bore Diameter
    1.6235 in
  • Coupling Overall Length
    4 in
  • Coupling Size Code
    1015
  • Hub Diameter
    3.4 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
    1.94 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    8.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744665
  • Max Rpm
    6500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    20790 in
  • UPC_NO
    782934004957

Overview

Mfr description
1015G FLEX HUB 1.6235 NON-STK 3/8 X 3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought