Motion
80222 ACME NUT 2-1/4-2 LH

NOOK INDUSTRIES
80222 ACME NUT 2-1/4-2 LH

ACME Bronze Nut - 2.2500 in Nominal Screw Diameter, Left Hand Thread Direction, 37 % Efficiency Rating, 0.215 in-lbs Torque
MI ITEM #01262627
MFR #80222 ACME NUT 2-1/4-2 LH
List Price$1,429.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
80222 ACME NUT 2-1/4-2 LH

ACME Bronze Nut - 2.2500 in Nominal Screw Diameter, Left Hand Thread Direction, 37 % Efficiency Rating, 0.215 in-lbs Torque
MI ITEM #01262627
MFR #80222 ACME NUT 2-1/4-2 LH

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,429.98/each for your price

Overview

Mfr description
80222 ACME NUT 2-1/4-2 LH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Specifications

  • Accessory Type
    ACME Bronze Nut
  • Nominal Screw Diameter
    2.2500 in
  • Threads Per Inch
    2
  • Thread Direction
    Left Hand
  • Efficiency Rating
    37 %
  • Torque
    0.215 in
  • Dynamic Torque
    25312 in
  • Static Torque
    81000 in
  • Weight
    5.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought