Motion
440X472X16

CR SEALS (SKF)
440X472X16

Nitrile Oil Seal - Solid, 440 mm Shaft Dia., 472 mm OD, 16 mm Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01262686
MFR #440X472X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
440X472X16

Nitrile Oil Seal - Solid, 440 mm Shaft Dia., 472 mm OD, 16 mm Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01262686
MFR #440X472X16

Mfr description
440X472X16 HS8 R SPLIT NITRILE SEAL
  • Rubber O.D.
  • All-Rubber Body
  • Single-Lip Split Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    472 mm
  • Overall Width
    16 mm
  • Shaft Diameter
    440 mm
  • Weight
    3.47 lbs

Details

  • Construction Description
    All Rubber, Split Seal, Single Element, Spring Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HS8 Design
  • Design Type
    HS8
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311129886
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)